missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Plain Side-Arm and Ground Socket Büchner Flask
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
145 mm
172 mm
227 mm
Diameter (Metric) Outer:
85 mm
105 mm
136 mm
Unit Size:
Pack of 2
Description
Heavy-wall and base construction for vacuum work
- Precision-ground Quickfit™ socket
- With traditional plain glass side-arm to accept 9mm bore vacuum tubing
- Heavy-wall and base construction for vacuum work
Specifications
Specifications
| Certifications/Compliance | ISO 6556 |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 145 mm |
| Diameter (Metric) Outer | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction