missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PTFE Coated Stirring Rod

Product Code. 12083344
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
250 mm
300 mm
350 mm
400 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12083344 150 mm Each
12093344 200 mm Each
12003354 250 mm Each
12013354 300 mm Each
12023354 350 mm Each
12033354 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12083344 Supplier Azlon Supplier No. SWN542

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for stirring even the most corrosive liquids

  • Will withstand 260°C
  • PTFE covered with plain ends
  • Diameter: 6mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
For Use With (Application) Stirring even the most corrosive liquid
Length (English) 5.9 in.
Diameter (Metric) 6 mm
Length (Metric) 150 mm
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.