missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Narrow Neck Round Bottles

Product Code. 15738007
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 15738007

Brand: Azlon BNP2000P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid polypropylene bottles with polypropylene screw caps
  • Heavy duty and very durable in use
  • Autoclavable at 121°C
  • Batch certificate available to download online
  • Good general chemical resistance
  • Bulk packs contain an equal number of bottles and caps, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Translucent
Material Polypropylene
No. per Pack 30
Packaging Bulk
Quantity 30/Pk.
Mouth Narrow
Shape Round
Height (Metric) 237 mm
Diameter (Metric) 121 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.