missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polystyrene Specimen Container with Polyethylene Lid
Store samples with maximum visibility. Azlon™ Polystyrene Specimen Containers with Polyethylene Lids contain snap-on lids that are very easy to use.
Brand: Azlon BGG442P
Code : 02
Additional Details : Weight : 0.04512kg
Description
- Clear polystyrene containers with maximum sample visibility
- Polyethylene airtight snap-on lids for quick easy use
Specifications
Specimen Container | |
Polystyrene | |
20 mL | |
Clear | |
33 mm | |
10/Pk. |
Yes | |
Non-sterile | |
Snap Cap | |
32 mm | |
Polyethylene lid |