missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Wide Mouth Containers with Screw Caps
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
£97.95 - £290.00
Specifications
For Use With (Application) | Storage of Samples, Powders, Animal Feeds |
---|---|
Includes | Unlined Screw Cap |
Material | Polypropylene |
Temperature Range (Metric) | –20 to 135°C |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
12046902
|
Azlon
JWP0030P |
30 mL | 72/PK |
£117.00
Pack of 72 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12830347
|
Azlon
JWP0060P |
60 mL | 48/PK |
£97.95
Pack of 48 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12571496
|
Azlon
JWP0125P |
125 mL | 36/PK |
£98.25
Pack of 36 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12594997
|
Azlon
JWP0250P |
250 mL | 36/PK |
£165.00
Pack of 36 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12501486
|
Azlon
JWP0500P |
500 mL | 24/PK |
£145.51
Pack of 24 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
12545007
|
Azlon
JWP0950P |
950 mL | 24/PK |
£171.00
Pack of 24 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12511486
|
Azlon
JWP1200P |
1200 mL | 24/PK |
£290.00
Pack of 24 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
- Autoclavable wide mouth containers with unlined screw caps
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and much more.
Specifications
Storage of Samples, Powders, Animal Feeds | |
Polypropylene | |
Yes | |
Wide | |
Storage Container |
Unlined Screw Cap | |
–20 to 135°C | |
Autoclavable | |
Round | |
Screw Cap |