missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Wide Mouth Containers with Screw Caps
Description
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
- Autoclavable wide mouth containers with unlined screw caps
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and much more.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| For Use With (Application) | Storage of Samples, Powders, Animal Feeds |
| Includes | Unlined Screw Cap |
| Material | Polypropylene |
| Quantity | 36/PK |
| Temperature Range (Metric) | –20 to 135°C |
| Weight (Metric) | 1.33 kg |
| Clarity | Translucent |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?