missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Volumetric Flask
Description
- Manufactured from translucent polypropylene giving good durability
- Clear easy to read calibration line
- Calibrated to ISO 1042, class B tolerances
- Supplied with polypropylene stopper
Specifications
Specifications
| Certifications/Compliance | ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Height (Metric) | 180 mm |
| Includes | Stopper |
| No. per Pack | 1 |
| Tolerance | ±0.2 mL |
| Class | B |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?