missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Wide Mouth Polypropylene Bottles

Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

Brand:  Azlon™ BWP0030P

Additional Details : Weight : 13.00000kg

 View more versions of this product

Product Code. 15708017

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

  • High clarity, rigid polypropylene bottles with polypropylene screw caps
  • Leak-proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of pouring
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Autoclavable at 121°C
Specifications

Specifications

Polypropylene
70 mm
Screw Cap
30 mL
Polypropylene
Bulk
Translucent
Autoclavable
Wide Neck Bottle
33 mm
Unlined
Translucent
1200
1200/Pk.
Yes
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers