missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Containers with Snap-On Lid
Click to view available options
Capacity (Metric):
125 mL
250 mL
400 mL
1000 mL
2000 mL
2500 mL
5000 mL
Height (Metric):
40 mm
70 mm
90 mm
120 mm
150 mm
210 mm
Includes:
Snap-On Lid
Tight Fitting LDPE Lid
Description
- Useful lightweight tapered containers with tight-fitting LDPE lids
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and more
- Suitable for food contact applications in accordance with USA regulations
Specifications
Closure Material | LDPE |
Closure Type | Snap Lid |
Diameter (Metric) | 140 mm |
Height (Metric) | 150 mm |
Product Type | Container |
Capacity (Metric) | 2000 mL |
For Use With (Application) | Storage of Samples, Powders, Animal Feeds |
Includes | Tight Fitting LDPE Lid |
Material | HDPE |
Quantity | 50/PK |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'