missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Spatula
Description
Manufactured from polypropylene. SciLabWare™ Azlon™ Polypropylene Spatula is virtually unbreakable in normal use and retain shape after flexing.
- Molded strong tapered spatulas with chamfered ends
- Virtually unbreakable in normal use and retain shape after flexing
- Good chemical and heat resistance
- Autoclavable at 121°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Spatula |
| Width (Metric) | 28 mm |
| Dimensions (L x W) | 200 x 28 mm |
| Material | Polypropylene |
| Length (Metric) | 200 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?