missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Round Wide Neck Bottles

Product Code. 10728795
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
150 mL
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10728795 125 mL Pack of 10
12000882 100 mL Pack of 10
10575105 150 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10728795 Supplier Azlon Supplier No. BLP0125P
Only null left
Add to basket
Edge
Add to basket

Use these durable round bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Round Wide Neck Bottles feature a leak-proof, liner-less design and offer good chemical resistance. Easy to clean. Smooth inner contour for efficient pouring.

Use these durable round bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Round Wide Neck Bottles feature a leak-proof, liner-less design and offer good chemical resistance. Easy to clean. Smooth inner contour for efficient pouring.

  • Translucent, rigid polypropylene bottles with polypropylene screw caps
  • Heavy duty and very durable in use
  • Suitable for food contact applications in accordance with EU and USA regulations
  • Batch certificate available to download online
  • Bulk packs contain an equal number of bottles and caps, packed separately
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Spécification

Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Color Translucent
Diameter (Metric) Inner Neck 32 mm
For Use With (Application) Ideal for a wide range of liquid storage, media preparation and sampling applications
Material Polypropylene
Quantity 10/PK
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 104 mm
Product Type Round Wide Mouth Bottle
Height (English) 4.09 in.
Closure Liner Unlined
Closure Material Polypropylene
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.