missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Multi-lingual Printed Wash Bottles
38.51 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
Chemical Label:
Dichloromethane
Methyl Ethyl Ketone
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ Polypropylene Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Manufactured from polypropylene for high thermal and chemical resistance; Autoclavable
- Indelibly printed In English, French, German and Spanish
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
Specifications
Closure Material | Polypropylene |
Closure Type | Non-venting Cap |
Chemical Label | Methyl Ethyl Ketone |
Capacity (Metric) | 500 mL |
Color | Translucent |
Material | Polypropylene |
Quantity | 5/PK |
Closure Color | Green |
Autoclavable | Autoclavable |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'