missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Multi-lingual Printed Wash Bottles
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ Polypropylene Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Manufactured from polypropylene for high thermal and chemical resistance; Autoclavable
- Indelibly printed In English, French, German and Spanish
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Material | Polypropylene |
| Quantity | 5/PK |
| Closure Color | White |
| Mouth | Wide |
| Chemical Label | Dichloromethane |
| Closure Material | Polypropylene |
| Closure Type | Non-venting Cap |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?