missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Microcentrifuge Tube Rack
Click to view available options
Color:
Blue
Red
White
Yellow
Unit Size:
Pack of 5
Description
- Hole size 11mm square
- Accepts 128 x 1.5mL microcentrifuge tubes
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Specifications
| Description | Microcentrifuge tube rack |
| Autoclavable | Autoclavable |
| Color | White |
| Material | Polypropylene |
| Positions | 128 |
| For Use With (Equipment) | Microcentrifuge tubes |
| Dimensions (L x W x H) | 265 x 126 x 38 mm |
| Length (Metric) | 265 mm |
| Length (English) | 10.4 in. |
| Width (Metric) | 126 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction