missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Instrument Tray

Product Code. 12083964
Change view
Click to view available options
Dimensions (L x W):
350 x 200 mm
350 x 250 mm
610 x 350 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12083964 610 x 350 mm Each
12063964 350 x 200 mm Each
12073964 350 x 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12083964 Supplier Azlon Supplier No. TWR022
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular fabricated polypropylene trays

  • Rigid and robust
  • All sizes have 22mm deep vertical sides
  • Can be autoclaved at 121°C

Specifications

Dimensions (L x W) 610 x 350 mm
Length (Metric) 610 mm
Material Polypropylene
Type Instrument Tray
Width (Metric) 350 mm
Length (English) 24 in.
No. per Pack 1
Shape Rectangular
Width (English) 13.7 in.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.