missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyethylene Test Tube and Peg Rack
Description
- Simple rack with six holes of 25mm diameter
- Shape ensures good visibility making the rack ideal for classroom work
- Also has 6 draining pegs
- Supplied flat and is very easy to assemble for use or disassemble for storage
Specifications
Specifications
| Product Type | Tube Rack |
| Description | With six holes of 25mm diameter |
| Holds | Tubes (25 mm) |
| Material | Polypropylene |
| Positions | 6 |
| No. per Pack | 1 |
| Temperature (Metric) Range | -20°C to +135°C |
| Diameter (Metric) Opening | 25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?