missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polyethylene Cylindrical Pneumatic Trough

Product Code. 12098933
Click to view available options
Diameter (Metric):
200 mm
250 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12098933

Brand: Azlon TGJ058

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Cylindrical, one piece pneumatic troughs

  • Much lighter than glass
  • Will withstand up to 80°C
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Material Polyethylene
Shape Cylindrical
Type Pneumatic Trough
Height (Metric) 100 mm
Diameter (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.