missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polycarbonate Vials
Click to view available options
Volume (Metric):
5 mL
10 mL
Height (Metric):
52 mm
62 mm
Diameter (Metric) Outer:
22 mm
24 mm
Unit Size:
Pack of 100
Description
- Highly transparent polycarbonate vials with coloured polypropylene cap
- Suitable for repeated sterilisation by autoclaving at 121°C
- Leakproof and shatterproof
- Withstands temperatures to -80°C
Specifications
Specifications
| Diameter (Metric) Outer | 22 mm |
| Material | Polycarbonate |
| Volume (Metric) | 5 mL |
| No. per Pack | 100/Pk. |
| Temperature Range (Metric) | 121°C |
| Autoclavable | Autoclavable |
| Height (Metric) | 52 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction