missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Class A PMP Volumetric Flask
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
Complete with printed batch code. The Azlon Class A PMP Volumetric Flask includes a polypropylene stopper.
- Manufactured from glass clear PMP offering excellent clarity
- Individually adjusted ring mark to class A tolerances according to ISO 1042
- Complete with printed batch code
- Batch certificate available to download online
- Supplied with polypropylene stopper
Specifications
Specifications
| Certifications/Compliance | ISO 1042 |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | PMP |
| Height (Metric) | 180 mm |
| Includes | Stopper |
| No. per Pack | 1 |
| Temperature Range (Metric) | -20°C to +135°C |
| Tolerance | ±0.1 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction