missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Graduations

Product Code. 12074598
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
12074598 100 mL 1 mL Pack of 2
10253530 10 mL 0.2 mL Pack of 2
12094598 2000 mL 20 mL Each
12034618 250 mL 2 mL Pack of 2
10213580 25 mL 0.5 mL Pack of 2
12050013 50 mL 1 mL Pack of 2
10190960 500 mL 5 mL Pack of 2
11973909 1000 mL 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12074598 Supplier Azlon Supplier No. CTA0100P
  • ONLINE EXCLUSIVE PRICE
    £26.71
    £25.67 / Pack of 2
    Save £1.04
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Graduations: printed enhanced pin sharp blue 
  • Base: stable hexagonal bases with non-slip anti-suction feature
  • Calibrated: to ISO 6706 and DIN 12681
  • Class A: tolerances, conformity certified, supplied with certificate

Specifications

Capacity (Metric) 100 mL
Material PMP
Tolerance ±1 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Scale Blue
Diameter (Metric) 34 mm
Includes Conformity Certificate
Quantity 2PK
Graduations 1 mL
Autoclavable Autoclavable
Scale Color Blue
Base Type Hexagonal
Height (Metric) 250 mm
Product Type Ungraduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.