Learn More
Azlon™ PMP Cylinder with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CTA1000P
46.75 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.31000kg
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Graduations: printed enhanced pin sharp blue
- Base: stable hexagonal bases with non-slip anti-suction feature
- Calibrated: to ISO 6706 and DIN 12681
- Class A: tolerances, conformity certified, supplied with certificate
Specifications
1000 mL | |
±5 mL | |
Class A | |
66 mm | |
10 mL | |
Blue | |
440 mm |
PMP | |
DIN 12681, ISO 6706 | |
Blue | |
Conformity Certificate | |
Autoclavable | |
Hexagonal | |
Ungraduated Cylinder |