missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Graduations

Product Code. 10190960
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10190960

Brand: Azlon CTA0500P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Graduations: printed enhanced pin sharp blue 
  • Base: stable hexagonal bases with non-slip anti-suction feature
  • Calibrated: to ISO 6706 and DIN 12681
  • Class A: tolerances, conformity certified, supplied with certificate
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material PMP
Tolerance ±5 mL
Certifications/Compliance DIN 12681, ISO 6706
Class A
Scale Blue
Diameter (Metric) 61 mm
Includes Conformity Certificate
Quantity 2PK
Graduations 5 mL
Autoclavable Autoclavable
Scale Color Blue
Base Type Hexagonal
Height (Metric) 360 mm
Type Ungraduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.