missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Gradations
Description
- Calibrated to ISO 6706 and DIN 12681, Class B tolerances
- Steam sterilisation at 121°C does not affect accuracy
- Enhanced pin sharp blue printed graduations
- Stable hexagonal bases with non-slip anti-suction feature
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | PMP |
| Tolerance | ±0.2 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | B |
| Scale | Blue |
| Diameter (Metric) | 14 mm |
| Quantity | 10PK |
| Graduations | 0.2 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?