missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Gradations

Product Code. 11393594
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Unit Size:
Each
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
11393594 100 mL 1 mL Pack of 5
11363594 10 mL 0.2 mL Pack of 10
12070013 250 mL 2 mL Each
11373594 25 mL 0.5 mL Pack of 5
11383594 50 mL 1 mL Pack of 5
11323604 1000 mL 10 mL Each
12080013 500 mL 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11393594 Supplier Azlon™ Supplier No. CTB0100P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.

  • Calibrated to ISO 6706 and DIN 12681, Class B tolerances
  • Steam sterilisation at 121°C does not affect accuracy
  • Enhanced pin sharp blue printed graduations
  • Stable hexagonal bases with non-slip anti-suction feature
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material PMP
Tolerance ±1 mL
Certifications/Compliance DIN 12681, ISO 6706
Class B
Scale Blue
Diameter (Metric) 31 mm
Quantity 5PK
Graduations 1 mL
Autoclavable Autoclavable
Shape Round
Scale Color Blue
Base Type Hexagonal
Height (Metric) 250 mm
Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.