missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Pivot Ring Magnetic Stirrer Bar
Description
Constructed of magnetic PTFE. Azlon™ Pivot Ring Stirrer Bar includes a central pivot ring that ensures efficient spinning even on curved or uneven bases.
- Constructed of magnetic PTFE
- Central pivot ring ensures efficient spinning even on curved or uneven bases
Specifications
Specifications
| Autoclavable | Autoclavable |
| Dimensions (L x W x H) | 1.37 Lin. |
| Length (English) | 1.37 in. |
| Coating | PTFE |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 35 mm |
| Material | Magnetic Alloy |
| Quantity | 2/Pk. |
| Shape | Pivot ring |
| Type | Stir Bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?