missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Oval Magnetic Stirrer Bar

Use these bars in for a variety of stirring applications. Azlon™ Oval Magnetic Stirrer Bars are ideal for round bottomed flasks.

Brand:  Azlon SWN524

54.92 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10666855

  • £58.05 / Pack of 2
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • For efficient stirring
  • PTFE composition
Specifications

Specifications

16 mm
2/Pk.
Yes
Oval
1.18 in.
Magnet
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers