missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Lightweight Polypropylene Funnels

Lightweight polypropylene made from food grade plastic

Brand:  Azlon FWC056

14.87 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : A0

Additional Details : Weight : 0.05400kg

 View more versions of this product

Product Code. 12581446

  • £22.15 / Pack of 10
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

Manufactured from lightweight polypropylene. Azlon™ Lightweight Polypropylene Funnels include ribs that prevent airlocks and allow rapid filtration. Autoclavable to 121 °C.

  • Lightweight polypropylene funnels with ribs that prevent air locks, allowing rapid filtration
  • Autoclavable to 121°C
  • Made from food grade plastic
Specifications

Specifications

5mm
Polypropylene
62 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers