missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Lightweight Polypropylene Funnels

Product Code. 12024608
Change view
Click to view available options
Diameter (Metric) Stem:
5mm
9mm
10mm
13mm
14mm
17mm
Height (Metric):
47 mm
62 mm
78 mm
107 mm
149 mm
170 mm
210 mm
Unit Size:
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stem Height (Metric) unitSize
12024608 10mm 107 mm Pack of 10
12501456 13mm 149 mm Pack of 10
12551506 14mm 170 mm Pack of 5
10708205 5mm 47 mm Pack of 10
12044598 17mm 210 mm Pack of 5
12591446 9mm 78 mm Pack of 10
12581446 5mm 62 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12024608 Supplier Azlon Supplier No. FWC060
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight polypropylene made from food grade plastic

Manufactured from lightweight polypropylene. Azlon™ Lightweight Polypropylene Funnels include ribs that prevent airlocks and allow rapid filtration. Autoclavable to 121 °C.

  • Lightweight polypropylene funnels with ribs that prevent air locks, allowing rapid filtration
  • Autoclavable to 121°C
  • Made from food grade plastic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Stem 10mm
Material Polypropylene
Height (Metric) 107 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.