missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Narrow Neck Classic Style Wash Bottles
Closures feature precision jet-tip aperture for fine control
£26.26 - £31.68
Specifications
Includes | Polypropylene leakproof swivel dispensing closures |
---|---|
Material | LDPE |
No. per Pack | 5 |
Closure Color | White |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12633152
|
Azlon
WGF230P |
250 mL |
£26.26
Pack of 5 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12381248
|
Azlon
WGF236P |
500 mL |
£31.68
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
Closures feature precision jet-tip aperture for fine control
- Traditional and popular square shoulder round wash bottles
- Fitted with one-piece PP closures that maintain shape in use
Specifications
Polypropylene leakproof swivel dispensing closures | |
5 | |
Yes | |
No | |
Round | |
Polypropylene | |
Yes |
LDPE | |
White | |
Not Autoclavable | |
Narrow | |
Wash Bottle | |
Screw Cap |