missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Specimen Container with Hinged Cap

Product Code. 12793335
Change view
Click to view available options
Capacity (Metric):
1 mL
2.5 mL
5 mL
10 mL
20 mL
25 mL
Diameter (Metric):
8 mm
12 mm
15 mm
25 mm
28 mm
32 mm
Height (Metric):
32 mm
36 mm
38 mm
40 mm
49 mm
78 mm
Unit Size:
Pack of 10
Pack of 20
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
12793335 25 mL 25 mm 78 mm Pack of 10
10717465 10 mL 28 mm 32 mm Pack of 10
10584745 20 mL 32 mm 36 mm Pack of 10
12783335 2.5 mL 12 mm 40 mm Pack of 20
10739555 5 mL 15 mm 49 mm Pack of 20
10135874 1 mL 8 mm 38 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12793335 Supplier Azlon Supplier No. BGG312
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unbreakable and lightweight specimen containers. AzlonTM LDPE specimen containers with hinged caps are perfect for many laboratory applications.

  • Containers with captive hinged cap suitable for many applications
  • Lightweight and unbreakable in normal use
  • Can withstand temperatures up to 80°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material LDPE
Capacity (Metric) 25 mL
Closure Type Hinged Cap
Diameter (Metric) 25 mm
Height (Metric) 78 mm
No. per Pack 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.