missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Narrow Neck Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
missing translation for 'unitSize'
Each
Pack of 10
Pack of 5
Descrizione
Use these Translucent, flexible plastic bottles for a wide variety of liquid storage and sampling applications. Azlon™ LDPE Narrow Neck Round Bottles are heavy duty and durable.
- Translucent, flexible LDPE bottles with polypropylene screw caps
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Good general chemical resistance
Specifica
Specifica
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 21 mm |
| Material | LDPE |
| Quantity | 10/PK |
| Closure Color | Translucent |
| Closure Included | Yes |
| Mouth | Narrow |
| Shape | Round |
| Height (Metric) | 160 mm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto