missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Bottles, Jars and Jugs
- Bottles
- Wash Bottles
- Azlon™ LDPE Multi-lingual Printed Wash Bottles
Azlon™ LDPE Multi-lingual Printed Wash Bottles
Product Code. 11966815
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Deionized Water
Distilled Water
Ethanol
I. M. S.
Isopropanol
Methanol
Water
Closure Color:
Blue
Green
Orange
Red
White
Yellow
Includes:
Arabic, French, English Label
English, French, German, Spanish Label
Norwegian, Danish, Swedish, English Label
Norwegian, Dutch, Swedish, English Label
Russian, Polish, German, English Label
Unit Size:
Pack of 5
21 product options available for selection
| Product Code. | Capacity (Metric) | Chemical Label | Closure Color | Includes | Unit Size |
|---|---|---|---|---|---|
| 11966815 | 500 mL | Acetone | Red | English, French, German, Spanish Label | Pack of 5 |
| 12580446 | 250 mL | Ethanol | Orange | English, French, German, Spanish Label | Pack of 5 |
| 11946815 | 250 mL | Methanol | Green | English, French, German, Spanish Label | Pack of 5 |
| 12166220 | 250 mL | Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12570446 | 250 mL | Acetone | Red | English, French, German, Spanish Label | Pack of 5 |
| 12186220 | 250 mL | Isopropanol | Blue | English, French, German, Spanish Label | Pack of 5 |
| 12560446 | 250 mL | Deionized Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12106230 | 250 mL | I. M. S. | Yellow | English, French, German, Spanish Label | Pack of 5 |
| 12550446 | 250 mL | Distilled Water | White | English, French, German, Spanish Label | Pack of 5 |
| 10233610 | 500 mL | Methanol | Green | English, French, German, Spanish Label | Pack of 5 |
| 10529950 | 500 mL | Water | White | English, French, German, Spanish Label | Pack of 5 |
| 11343514 | 500 mL | Ethanol | Orange | English, French, German, Spanish Label | Pack of 5 |
| 10690121 | 500 mL | Isopropanol | Blue | English, French, German, Spanish Label | Pack of 5 |
| 10203370 | 500 mL | Deionized Water | White | English, French, German, Spanish Label | Pack of 5 |
| 10293700 | 500 mL | I. M. S. | Yellow | English, French, German, Spanish Label | Pack of 5 |
| 10191740 | 500 mL | Distilled Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12347522 | 500 mL | Water | White | Norwegian, Danish, Swedish, English Label | Pack of 5 |
| 12327522 | 500 mL | Deionized Water | White | Norwegian, Dutch, Swedish, English Label | Pack of 5 |
| 12317522 | 500 mL | Distilled Water | White | Norwegian, Danish, Swedish, English Label | Pack of 5 |
| 15347037 | 500 mL | Distilled Water | White | Russian, Polish, German, English Label | Pack of 5 |
| 15397037 | 500 mL | Distilled Water | White | Arabic, French, English Label | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Product Code.
11966815
Supplier
Azlon™
Supplier No.
WGW537PML
DWK Life Sciences Everyday Essentials
Use promo code 27957
Use promo code 27957
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
36.76 GBP valid until 2026-12-31
BEST PRICE on Promo! Use promo code "27957" to get your promotional price.
BEST PRICE on Promo! Use promo code "27957" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ LDPE Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Indelibly printed
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
- Available in three water and five solvent labels
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Description | Indelibly printed in English, French, German and Spanish |
| Includes | English, French, German, Spanish Label |
| Material | LDPE |
| Quantity | 5/PK |
| Sterility | Non-sterile |
| Temperature Range (Metric) | -50°C to 80°C |
| Closure Color | Red |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 163 mm |
| Chemical Label | Acetone |
| Closure Material | Polypropylene |
| Closure Type | Non-venting Cap |
| Through the Closure Dispensing | Yes |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 16.91 oz. |
| Shape | Cylindrical |
| Disposable | Reusable |
| Product Type | Multi-Lingual Printed Wash Bottle |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?