missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Multi-lingual Safety Venting Wash Bottle

Product Code. 11393514
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow
Unit Size:
Pack of 5

Product Code. 11393514

Brand: Azlon WGW540VTML

Only null left
Add to basket
Add to basket

Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.

  • Multi-lingual wide neck wash bottles featuring the patented DripLok™ vapour venting valve that prevents solvent drips
  • Indelibly printed in four languages (English, French, German and Spanish)
  • Choose from five solvent labels all including the new Globally Harmonised Symbols, NFPA diamond, risk phrases and safety information
  • Fitted with color coded one piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.91 oz.
Color Translucent
Description Printed in English, French, German and Spanish
Includes Polypropylene caps and colored beaks with fine nozzle end to control the jet accurately
Material LDPE
Length (Metric) 33.07cm
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Width (Metric) 19.08cm
Closure Color Yellow
Closure Included Yes
Graduated No
Mouth Wide
Shape Cylindrical
Height (Metric) 5.6 cm
Product Type Multi-Lingual Printed Wash Bottle
Chemical Label I. M. S.
Closure Material Polypropylene
Closure Type Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.