missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Wide Neck Jars
Click to view available options
Capacity (Metric):
65 mL
70 mL
120 mL
250 mL
500 mL
1000 mL
1500 mL
2000 mL
Quantity:
10/Pk.
150/Pk.
300/Pk.
40/Pk.
400/Pk.
5/Pk.
500/Pk.
60/Pk.
80/Pk.
Packaging:
Bulk packs
Lab packs
Unit Size:
Each
Pack of 10
Pack of 300
Pack of 5
Pack of 60
Description
- Round bottles with plug seal and screw cap
- Wide neck for easy filling and dispensing
- 1000mL, 1500mL and 2000mL jars are suitable for food contact applications in accordance with U.S. FDA regulations
- Bulk packs and lab packs are supplied with plugs and caps applied to the bottles
Specifications
Specifications
| Capacity (Metric) | 1500 mL |
| Includes | Plug Seal and Screw Cap |
| Material | HDPE |
| Packaging | Lab packs |
| Quantity | 5/Pk. |
| Weight (Metric) | 0.38 kg |
| Mouth | Wide |
| Shape | Round |
| Height (Metric) | 184 mm |
| Product Type | Storage Container |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction