missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps

Product Code. 10115044
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10115044 250 mL Pack of 10
10054164 25 mL Pack of 10
10574725 50 mL Pack of 10
10574915 100 mL Pack of 10
11303504 500 mL Pack of 10
11313504 1000 mL Pack of 5
11323504 2000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10115044 Supplier Azlon Supplier No. BGE230P
Add to basket
Edge
Add to basket

Store a wide range of liquids and solids with these graduated square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

Store a wide range of liquids and solids with these graduated square bottles. AzlonTM HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

  • Heavy duty square bottles with plug seal and screw cap
  • Easy to grip caps have toggle for tamper evident wire attachment to neck
  • Molded graduations for approximate volume measurement
  • Space saving design
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Diameter (Metric) Inner Neck 34 mm
For Use With (Application) For liquid or solid usage
Material HDPE
Length (Metric) 60mm
No. per Pack 10/PK
Width (Metric) 56mm
Closure Color Translucent
Certifications/Compliance EU; USA
Closure Included Yes
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 108 mm
Product Type Graduated Square Bottle
Width (English) 2.2 in.
Length (English) 2.36 in.
Height (English) 4.25 in.
Diameter (Metric) 34 mm (Inner Neck)
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.