missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Square Bottle with Wadded Screw Cap
Description
- Heavy-duty, wide-neck bottles
- Black polypropylene lid with LDPE foam wad
- Practical square design for economic use of space
- Designed for chemical, powder, or granule storage
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Dimensions (L x W x H) | 72 x 72 x 127mm |
| Diameter (Metric) Inner Neck | 52 mm |
| For Use With (Application) | For chemical, powder or granule storage |
| Material | HDPE |
| No. per Pack | 10/Pack |
| Width (Metric) | 72mm |
| Closure Color | Black |
| Closure Included | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?