missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Wide Neck Round Bottles

Product Code. 10287584
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5

Product Code. 10287584

Brand: Azlon™ BWH0060PN

Only null left
Add to basket
Edge
Add to basket

Use these round plastic bottles for a variety of liquid storage and sampling applications. Azlon™ HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations. Leak-proof liner-less design features smooth inner contours for efficient pouring.

Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Leak proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Supplied in shrink-wrapped pack
  • S. P. I. recycling codes
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Color Translucent
Diameter (Metric) Inner Neck 22 mm
For Use With (Application) For a wide range of liquid storage, media preparation and sampling applications
Material HDPE
No. per Pack 10/PK
Closure Color Translucent
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 82 mm
Product Type Round Wide Mouth Bottle
Height (English) 3.22 in.
Closure Material Polypropylene
Diameter (Metric) 40 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.