missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow Neck Bottles
53.63 GBP valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
Click to view available options
Capacity: 10L; Narrow neck
Description
- Raised graduations and translucent color allow quick visual volume assessment
- Screw cap provides secure storage
- Fitted with carrying handle for ease of transportation and firm grip
- Suitable for food contact applications per US regulations
Specifications
Capacity (English) | 2.6 gal. |
Diameter (Metric) Inner Neck | 49 mm |
Capacity (Metric) | 10 L |
Material | HDPE |
For Use With (Application) | Ideal for bulk storage and transport of liquids. Suitable for food contact applications. |
Graduations | Yes |
Height (Metric) With Closure | 380 mm |
Includes | Closure, Carry Handles |
Neck Style | Narrow |
Shape | Cylindrical |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'