missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Bottles

Product Code. p-8012569
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 15344931

Brand: Azlon BSR0100P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for general laboratory applications

  • Translucent HDPE bottles with linerless cap
  • Heavy duty and durable in use
  • Practical square design for economic use of space
  • Good chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material HDPE
Neck ID (Metric) 21mm
Quantity 10/Pk.
Width (Metric) 45mm
Shape Square
Height (Metric) 104 mm
Product Type Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.