missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5
Description
- Translucent HDPE bottles with linerless cap
- Heavy duty and durable in use
- Practical square design for economic use of space
- Good chemical resistance
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | HDPE |
| Neck ID (Metric) | 21mm |
| Quantity | 10/Pk. |
| Width (Metric) | 45mm |
| Shape | Square |
| Height (Metric) | 104 mm |
| Product Type | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction