missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Carboy with Stopcock
Capacity Metric: 5 L
Brand: Azlon™ BSH05A
Code : A0
Additional Details : Weight : 0.46000kg
Description
- Push-in water tight stopcock
- 5L version features 2 molded handles for safe transportation
- Larger sizes have a carry handle
Specifications
Carboy with Stopcock | |
40 mm | |
165 x 165 mm | |
325 mm | |
Square |
1.3 gal. | |
5 L | |
HDPE | |
Narrow | |
165 mm |