missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Gas Delivery Tube

Product Code. 15738017
Click to view available options
Material:
Polypropylene
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15738017

Brand: Azlon DT009

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polypropylene construction. Azlon™ Gas Delivery Tube are ideal substitutes for fragile glass alternatives.

  • Pre-bent rigid polypropylene delivery tubes
  • Unbreakable in normal use
  • Suitable for many types of gas collection experiments in schools and universities
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Overall Length (Metric) 236 mm
For Use With (Application) Many types of gas collection experiments in schools and universities
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 5
Max. Operating Temperature (Metric) 135°C
Product Type Test tube side arm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.