missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Cylindrical Stirrer Bar

Product Code. 10126204
Change view
Click to view available options
Length (Metric):
6 mm
8 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
9 mm
9.5 mm
Unit Size:
Pack of 2
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10126204 15 mm 4.5 mm Pack of 2
10606865 6 mm 3 mm Pack of 2
10309844 8 mm 3 mm Pack of 2
10319844 12 mm 4.5 mm Pack of 2
10575505 20 mm 4.5 mm Pack of 2
10196054 25 mm 6 mm Pack of 2
10379554 30 mm 6 mm Pack of 2
10719155 35 mm 6 mm Pack of 2
10462395 60 mm 9 mm Pack of 2
10441055 80 mm 9.5 mm Pack of 2
15748087 13 mm 6 mm Pack of 2
15768087 25 mm 8 mm Pack of 2
10647635 70 mm 9.5 mm Pack of 2
10615335 50 mm 8 mm Pack of 2
10605335 45 mm 8 mm Pack of 2
10534935 40 mm 8 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10126204 Supplier Azlon Supplier No. SWN658
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

  • Plain design with rounded ends
  • Suitable for a wide range of flat bottom containers
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Dimensions (L x W x H) 0.59 Lin.
Length (English) 0.59 in.
Coating PTFE
Diameter (Metric) 4.5 mm
Length (Metric) 15 mm
Material Magnet
Quantity 2/Pk.
Shape Cylinder
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.