missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Caps without O-rings
Available in looped or non-looped format
£36.82 - £296.71
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes |
Product Code | Brand | Color | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Format | Price | Quantity & Availability | ||||
12779348
|
Axygen™
SC-G |
Green | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11300305
|
Axygen™
SC-G |
Green | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12719368
|
Axygen™
SC-O |
Orange | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11340315
|
Axygen™
SC-O |
Orange | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Choose from a variety of colors
Specifications
Polypropylene | |
Non-sterile | |
Both skirted and non-skirted variations of the 0.5mL, 1.5mL, and 2mL microcentrifuge tubes |