missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubes
- Tube Caps and Closures
- Axygen™ Screw Caps with O-rings
Axygen™ Screw Caps with O-rings
Product Code. 10328609 Shop All Axygen Scientific Products
Change view
Click to view available options
Color:
Assorted
Blue
Brown
Clear
Gray
Green
Orange
Pink
Red
Violet
White
Yellow
Sterility:
Non-sterile
Sterile
Format:
Looped
Non-looped
Unit Size:
Pack of 4000
Pack of 500
48 product options available for selection
| Product Code. | Color | Sterility | Format | unitSize |
|---|---|---|---|---|
| 10328609 | Green | Non-sterile | Non-looped | Pack of 4000 |
| 12759368 | Brown | Non-sterile | Non-looped | Pack of 4000 |
| 11306134 | Brown | Non-sterile | Non-looped | Pack of 500 |
| 11310325 | Blue | Non-sterile | Non-looped | Pack of 500 |
| 11300325 | Assorted | Non-sterile | Non-looped | Pack of 500 |
| 12508947 | Brown | Sterile | Non-looped | Pack of 500 |
| 12769368 | Brown | Sterile | Non-looped | Pack of 4000 |
| 12799368 | Clear | Sterile | Non-looped | Pack of 4000 |
| 12538947 | Clear | Sterile | Non-looped | Pack of 500 |
| 12518947 | Blue | Sterile | Non-looped | Pack of 500 |
| 15869072 | Blue | Sterile | Non-looped | - |
| 11320325 | Green | Non-sterile | Non-looped | Pack of 500 |
| 12789368 | Clear | Non-sterile | Non-looped | Pack of 4000 |
| 11366144 | Clear | Non-sterile | Non-looped | Pack of 500 |
| 12719378 | Gray | Non-sterile | Non-looped | Pack of 4000 |
| 11330325 | Gray | Non-sterile | Non-looped | Pack of 500 |
| 12729378 | Gray | Sterile | Non-looped | Pack of 4000 |
| 12769378 | Brown | Non-sterile | Looped | Pack of 4000 |
| 11360325 | Brown | Non-sterile | Looped | Pack of 500 |
| 12528957 | Clear | Sterile | Looped | Pack of 500 |
| 11300335 | Orange | Non-sterile | Looped | Pack of 500 |
| 12729388 | Orange | Non-sterile | Looped | Pack of 4000 |
| 12799378 | Green | Non-sterile | Looped | Pack of 4000 |
| 11350325 | Blue | Non-sterile | Looped | Pack of 500 |
| 12759378 | Blue | Non-sterile | Looped | Pack of 4000 |
| 12779378 | Clear | Non-sterile | Looped | Pack of 4000 |
| 12709388 | Gray | Non-sterile | Looped | Pack of 4000 |
| 12739388 | Pink | Non-sterile | Looped | Pack of 4000 |
| 11320335 | Red | Non-sterile | Looped | Pack of 500 |
| 12789388 | Yellow | Non-sterile | Looped | Pack of 4000 |
| 11350335 | Yellow | Non-sterile | Looped | Pack of 500 |
| 12709398 | Orange | Sterile | Non-looped | Pack of 4000 |
| 12799388 | Orange | Non-sterile | Non-looped | Pack of 4000 |
| 11360335 | Orange | Non-sterile | Non-looped | Pack of 500 |
| 12779388 | White | Non-sterile | Looped | Pack of 4000 |
| 12719398 | Pink | Non-sterile | Non-looped | Pack of 4000 |
| 11330335 | Violet | Non-sterile | Looped | Pack of 500 |
| 12729398 | Pink | Sterile | Non-looped | Pack of 4000 |
| 11390335 | Violet | Non-sterile | Non-looped | Pack of 500 |
| 12588967 | Red | Sterile | Non-looped | Pack of 500 |
| 11380335 | Red | Non-sterile | Non-looped | Pack of 500 |
| 10387849 | Red | Non-sterile | Non-looped | Pack of 4000 |
| 12789398 | White | Sterile | Non-looped | Pack of 4000 |
| 12528977 | White | Sterile | Non-looped | Pack of 500 |
| 10692261 | Yellow | Non-sterile | Non-looped | Pack of 4000 |
| 11310345 | Yellow | Non-sterile | Non-looped | Pack of 500 |
| 12548977 | Yellow | Sterile | Non-looped | Pack of 500 |
| 12709408 | Yellow | Sterile | Non-looped | Pack of 4000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Specifications
Specifications
| Includes | O-ring |
| Material | Polypropylene |
| Color | Green |
| Format | Non-looped |
| No. per Pack | 500/Pk. |
| No. per Case | 4000/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?