missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Caps with O-rings
Select looped or non-looped format
£77.92 - £1030.00
Specifications
Includes | O-ring |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
Product Code | Brand | Color | Sterility | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Format | Price | Quantity & Availability | |||
12759368
|
Axygen™
SCO-BR |
Brown | Non-sterile | Non-looped |
£784.00
Pack of 4000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10328609
|
Axygen™
SCO-G |
Green | Non-sterile | Non-looped |
£720.00
Pack of 4000 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12789368
|
Axygen™
SCO-C |
Clear | Non-sterile | Non-looped |
£784.00
Pack of 4000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
12769378
|
Axygen™
SCO-LP-BR |
Brown | Non-sterile | Looped |
£730.00
Pack of 4000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12729388
|
Axygen™
SCO-LP-O |
Orange | Non-sterile | Looped |
£730.00
Pack of 4000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12759378
|
Axygen™
SCO-LP-B |
Blue | Non-sterile | Looped |
£730.00
Pack of 4000 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12779378
|
Axygen™
SCO-LP-C |
Clear | Non-sterile | Looped |
£715.00
Pack of 4000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12789388
|
Axygen™
SCO-LP-Y |
Yellow | Non-sterile | Looped |
£730.00
Pack of 4000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10387849
|
Axygen™
SCO-R |
Red | Non-sterile | Non-looped |
£720.00
Pack of 4000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10692261
|
Axygen™
SCO-Y |
Yellow | Non-sterile | Non-looped |
£720.00
Pack of 4000 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
11306134
|
Axygen™
SCO-BR |
Brown | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11320325
|
Axygen™
SCO-G |
Green | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11366144
|
Axygen™
SCO-C |
Clear | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11310325
|
Axygen™
SCO-B |
Blue | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11330325
|
Axygen™
SCO-GR |
Gray | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12719378
|
Axygen™
SCO-GR |
Gray | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12729378
|
Axygen™
SCO-GR-S |
Gray | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11360325
|
Axygen™
SCO-LP-BR |
Brown | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11300325
|
Axygen™
SCO-A |
Assorted | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12528957
|
Axygen™
SCO-LP-C-S |
Clear | Sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12769368
|
Axygen™
SCO-BR-S |
Brown | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11300335
|
Axygen™
SCO-LP-O |
Orange | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12799378
|
Axygen™
SCO-LP-G |
Green | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11350325
|
Axygen™
SCO-LP-B |
Blue | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12508947
|
Axygen™
SCO-BR-S |
Brown | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12538947
|
Axygen™
SCO-C-S |
Clear | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12709388
|
Axygen™
SCO-LP-GR |
Gray | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12739388
|
Axygen™
SCO-LP-P |
Pink | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11320335
|
Axygen™
SCO-LP-R |
Red | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11350335
|
Axygen™
SCO-LP-Y |
Yellow | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12799368
|
Axygen™
SCO-C-S |
Clear | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12709398
|
Axygen™
SCO-O-S |
Orange | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11360335
|
Axygen™
SCO-O |
Orange | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12799388
|
Axygen™
SCO-O |
Orange | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12779388
|
Axygen™
SCO-LP-W |
White | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12719398
|
Axygen™
SCO-P |
Pink | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11330335
|
Axygen™
SCO-LP-V |
Violet | Non-sterile | Looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12729398
|
Axygen™
SCO-P-S |
Pink | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11390335
|
Axygen™
SCO-V |
Violet | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12588967
|
Axygen™
SCO-R-S |
Red | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15869072
|
Axygen™
SCO-B-S |
Blue | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11380335
|
Axygen™
SCO-R |
Red | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12528977
|
Axygen™
SCO-W-S |
White | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12789398
|
Axygen™
SCO-W-S |
White | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12518947
|
Axygen™
SCO-B-S |
Blue | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11310345
|
Axygen™
SCO-Y |
Yellow | Non-sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12709408
|
Axygen™
SCO-Y-S |
Yellow | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12548977
|
Axygen™
SCO-Y-S |
Yellow | Sterile | Non-looped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Specifications
O-ring | |
Polypropylene | |
Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |