Learn More
- Home
- Products
- Tubes
- Tube Caps and Closures
- Axygen™ Screw Caps with O-rings
Axygen™ Screw Caps with O-rings
Product Code. 11360325 Shop All Axygen Scientific Products| Product Code. | Color | Sterility | Format | unitSize |
|---|---|---|---|---|
| 11360325 | Brown | Non-sterile | Looped | Pack of 500 |
| 12759368 | Brown | Non-sterile | Non-looped | Pack of 4000 |
| 11306134 | Brown | Non-sterile | Non-looped | Pack of 500 |
| 11310325 | Blue | Non-sterile | Non-looped | Pack of 500 |
| 11300325 | Assorted | Non-sterile | Non-looped | Pack of 500 |
| 12508947 | Brown | Sterile | Non-looped | Pack of 500 |
| 12769368 | Brown | Sterile | Non-looped | Pack of 4000 |
| 12799368 | Clear | Sterile | Non-looped | Pack of 4000 |
| 12538947 | Clear | Sterile | Non-looped | Pack of 500 |
| 12518947 | Blue | Sterile | Non-looped | Pack of 500 |
| 15869072 | Blue | Sterile | Non-looped | - |
| 11320325 | Green | Non-sterile | Non-looped | Pack of 500 |
| 10328609 | Green | Non-sterile | Non-looped | Pack of 4000 |
| 12789368 | Clear | Non-sterile | Non-looped | Pack of 4000 |
| 11366144 | Clear | Non-sterile | Non-looped | Pack of 500 |
| 12719378 | Gray | Non-sterile | Non-looped | Pack of 4000 |
| 11330325 | Gray | Non-sterile | Non-looped | Pack of 500 |
| 12729378 | Gray | Sterile | Non-looped | Pack of 4000 |
| 12769378 | Brown | Non-sterile | Looped | Pack of 4000 |
| 12528957 | Clear | Sterile | Looped | Pack of 500 |
| 11300335 | Orange | Non-sterile | Looped | Pack of 500 |
| 12729388 | Orange | Non-sterile | Looped | Pack of 4000 |
| 12799378 | Green | Non-sterile | Looped | Pack of 4000 |
| 11350325 | Blue | Non-sterile | Looped | Pack of 500 |
| 12759378 | Blue | Non-sterile | Looped | Pack of 4000 |
| 12779378 | Clear | Non-sterile | Looped | Pack of 4000 |
| 12709388 | Gray | Non-sterile | Looped | Pack of 4000 |
| 12739388 | Pink | Non-sterile | Looped | Pack of 4000 |
| 11320335 | Red | Non-sterile | Looped | Pack of 500 |
| 12789388 | Yellow | Non-sterile | Looped | Pack of 4000 |
| 11350335 | Yellow | Non-sterile | Looped | Pack of 500 |
| 12709398 | Orange | Sterile | Non-looped | Pack of 4000 |
| 12799388 | Orange | Non-sterile | Non-looped | Pack of 4000 |
| 11360335 | Orange | Non-sterile | Non-looped | Pack of 500 |
| 12779388 | White | Non-sterile | Looped | Pack of 4000 |
| 12719398 | Pink | Non-sterile | Non-looped | Pack of 4000 |
| 11330335 | Violet | Non-sterile | Looped | Pack of 500 |
| 12729398 | Pink | Sterile | Non-looped | Pack of 4000 |
| 11390335 | Violet | Non-sterile | Non-looped | Pack of 500 |
| 12588967 | Red | Sterile | Non-looped | Pack of 500 |
| 11380335 | Red | Non-sterile | Non-looped | Pack of 500 |
| 10387849 | Red | Non-sterile | Non-looped | Pack of 4000 |
| 12789398 | White | Sterile | Non-looped | Pack of 4000 |
| 12528977 | White | Sterile | Non-looped | Pack of 500 |
| 10692261 | Yellow | Non-sterile | Non-looped | Pack of 4000 |
| 11310345 | Yellow | Non-sterile | Non-looped | Pack of 500 |
| 12548977 | Yellow | Sterile | Non-looped | Pack of 500 |
| 12709408 | Yellow | Sterile | Non-looped | Pack of 4000 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Specifications
Specifications
| Includes | O-ring |
| Material | Polypropylene |
| Color | Brown |
| Format | Looped |
| No. per Pack | 500/Pk. |
| No. per Case | 4000/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.