Axygen™ Screw Cap Transport Tubes

Tube volumes from 5 to 10mL

Overview
Brand: Axygen

Manufacturer Part Number: SC-B-510

UNSPSC: 41121710

Code: 68

Additional Details:
Additional Details: Weight: 2.72000kg



Product Code. 12555677

Quantity Price
1 £ 88.08 / Pack of 2000
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Closure Material Polypropylene
Closure Type Screw
Capacity (Metric) 10mL
Color Blue
Material Polypropylene
Sterile No
Packaging Bag

  • Graduated at 1.0mL intervals
  • Large, frosted writing area
  • Available as presterilized and nonsterile tubes
  • Blue cap fits both 5 and 10mL tubes
  • Secure fit between tube and cap to give leakproof seal