missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Aerosol Barrier Micropipette Tips
Axygen™ Aerosol Barrier Micropipette Tips allow free passage of air while blocking aerosol contamination.
Brand: Axygen™ TF-150-R-S
10.30 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : A0
Additional Details : Weight : 0.99000kg
Description
- Technologically advanced filter material
- Filter membrane contains no leachable additives
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
- Available in bulk, or racked (sterile)
- Available in a variety of material contact tip options
Specifications
1 to 150 μL | |
Sterile | |
Autoclavable | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Universal Fit |
Filtered | |
Clear | |
DNase, RNase Free | |
Universal | |
Aerosol Barrier Micropipette Tips | |
Polypropylene |