Learn More
Axygen™ Universal Fit Micropipette Tips
Axygen™ Universal Fit Pipette Tips are compatible with most research-grade single- and multi-channel micropipettes, and are certified to be DNase-/RNase-free and nonpyrogenic.
Brand: Axygen™ TE-204-Y-L-R
317.30 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 10.89000kg
Description
- RNase-/DNase free
- Nonpyrogenic
- Human gDNA- and PCR-inhibition-free
- Available in a variety of sizes
- Available with a variety of tip styles including beveled, fine point, and wide bore
- Available sterile/non-sterile
- Available in bulk, racked, or stack rack packaging
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
Order Info
dimQuantity
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
Maxymum Recovery™ | |
Universal | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Yes | |
10, 50, 100μL |
Non-Filtered | |
Yellow | |
Dnase-, Rnase-, Pyrogen-, Human gDNA-, PCR-Inhibition-Free | |
Rack | |
Rack | |
Universal Fit, Universal Fit, Universal Fit, Eppendorf Compatible | |
Polypropylene |